Beli u bolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO SGP Tube U Bolt Stainless (Baut U)Deskripsi:Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikalatribut:
- Compatible Pipe Diameter: 114.30mm
- P: 126mm
- S: 30mm
- H: 145mm
- E: 8.3mm
- D: W3/8mm
- Material: Stainless Steel (SUS304)
- Nominal Diameter A: 100mm
- Non Brand U Boltatribut:
- Size (inch): 1/2
- Compatible for: 5inch (125mm)
- Material: SS 304
- Osaka Spirit U Bolt (Iron/Unichrome)atribut:
- Suitable Pipe Diameter (mm): 17.3
- Suitable Pipe Nominal Size: 10A (3/8)
- Thread Size d: M6
- Dimensions k (mm): 36
- Dimension B (mm): 25
- Thread Type: Metric coarse
- Dimension S (mm): 25
- Material: Iron
- Nominal Size: 10A(3/8)
- Screw Length (mm): 25
- Surface Treatment: Unichrome plating
- Threads (mm): 1
- Fort U-Bolt Clamp Cableatribut:
- Material: Copper & Brass
- RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)Deskripsi:SUPPLIED_WITH : Nuts and Boltsatribut:
- Finish: Bright Zinc Plated
- Head Shape: Round
- Material: Steel
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- TRUSCO Screw for Universal Stainless Steel Hose Band (Klem Selang)Deskripsi:It is a standard type that can be widely used and has excellent corrosion resistance. You can cut it to the size you need and use it. The joint can be used to extend the hose band to the same size.For general industry and automobile related products. Standard type clamp for fastening chemical, construction, air conditioning pipes, drainage pipes, etc.atribut:
- Material: Screw: Stainless steel (SUS410), Band: Stainless steel (SUS201), Housing: Stainless steel (SUS301)
- Bolt Head Shape (mm): Hex (8.0)
- TRUSCO Air Filter (Saringan Angin Kompresor)Deskripsi:-Eliminates moisture and dust from within the air by using centrifugal separation.-A compact and mini type.atribut:
- Filtration precision: 40μm
- Working Pressure: 1MPa
- Processing Air Volume: 0.39
- Connection Port Diameter: Rc1/4
- Total Length: 100mm
- TRUSCO Air Filter (Saringan Angin Kompresor)Deskripsi:-Remove moisture and solid materials of 5 microns or more in the compressed air.atribut:
- Filtration precision: 5μm
- Working Pressure: 0.05 to 1.0MPa
- Kitz 10K Stainless Steel Ball Valve (Between Faces: ASME B 16.10, Flange Type) (10 UBD Series)atribut:
- Material (stem): SUS304
- Cap Material: SCS13A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS13A/SUS304
- Class: 10K
- Kitz 10K Stainless Steel Ball Valve (Interplanar: ASME B 16.10, Flange Type) (10 UBDM Series)atribut:
- Material (stem): SUS316
- Cap Material: SCS14A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS14A/SUS316
- Class: 10K
Daftar Harga u bolt Terbaru October 2026
| monotaro.id U Bolt + 2 mur | Rp26.900 |
| TRUSCO SGP Tube U Bolt Stainless (Baut U) | Rp95.900 |
| Non Brand U Bolt | Rp149.900 |
| Osaka Spirit U Bolt (Iron/Unichrome) | Rp3.900 |
| Fort U-Bolt Clamp Cable | Rp94.900 |
| RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat) | Rp489.900 |
| Bakrie Pipe Black Steel Pipe SCH 40 S53 | Rp289.900 |
| ESCO U Bolt For Stainless Steel Pipe 100A | Rp219.900 |
| ESCO U Bolt For Stainless Steel Pipe 80A | Rp189.900 |
| monotaro.id Thread Rod (AS Drat/Stud Bolt) | Rp43.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102846111-1.jpg)

/mlP105844813-1.jpg)

/ecP112213516-1.jpg)



/7sP108160280-1.jpg)

/owP107137896-1.jpg)

/P102747634-2.jpg)
/P102713105-1.jpg)
%20(10%20UBD%20Series)/P103048673-1.jpg)
/l2P114918758-1.jpg)
/21P105659073-3.jpg)
%20(10%20UBDM%20Series)/P103048682-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)